missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ CryoPlus™ Vapor Phase Platform Risers and Frames

Incorporate Thermo Scientific™ CryoPlus™ Vapor Phase Platform Risers and Frames with CryoPlus™ LN2 cryopreservation storage systems for a complete storage solution.

338.69 € - 746.72 €

Specifications

Type Riser
Capacity (Metric) 500 mL
Holds Racks
View More Specs

Products 7
Product Code Brand Description For Use With (Equipment) Price Quantity & Availability  
Product Code Brand Description For Use With (Equipment) Price Quantity & Availability  
10192054
View Documents
Thermo Scientific™
4000056
4 in. CryoPlus 1, rack # 4000005
338.69 €
Each
Estimated Shipment: 15-05-2025
to see stock.
Add to basket
 
10673175
View Documents
Thermo Scientific™
4000060
3.5 in. CryoPlus 1 and 2, Racks 4000001, 4000002, 4000379
386.93 €
Each
Please to purchase this item. Need a web account? Register with us today!
15104649
View Documents
Thermo Scientific™
4000061
5 in. CryoPlus 1 and 2, racks 4000003, 4000004, 4000011
410.04 €
Each
In Stock
to see stock.
Add to basket
 
10642425
View Documents
Thermo Scientific™
4000063
3.5 in. CryoPlus 3, racks 4000001, 4000002
489.44 €
Each
In Stock
to see stock.
Add to basket
 
10556654
View Documents
Thermo Scientific™
4000066
3.5 in. CryoPlus 4, racks 4000001, 4000002, 40000379
687.42 €
Each
Estimated Shipment: 06-05-2025
to see stock.
Add to basket
 
15196395
View Documents
Thermo Scientific™
4000067
5 in. CryoPlus 4, racks 4000003, 4000004, 4000011
746.72 €
Each
Estimated Shipment: 05-03-2025
to see stock.
Add to basket
 
15865232
View Documents
Thermo Scientific™
4000068
4 in. CryoPlus 4, racks 4000005
521.60 €
Each
Estimated Shipment: 05-03-2025
to see stock.
Add to basket
 
Description

Description

Incorporate Thermo Scientific™ CryoPlus™ Vapor Phase Platform Risers and Frames with CryoPlus™ LN2 cryopreservation storage systems for a complete storage solution.

Vertical

  • 5.0 inch riser for rack model no. 4000011

Square

  • 3.5 inch riser for rack model no. 4000001
  • 3.5 inch riser for rack model no. 4000002
  • 4.0 inch riser for rack model no. 4000005
  • 5.0 inch riser for rack model no 4000003
  • 5.0 inch riser for rack model no. 4000004

SUC-1 (Canister Cane Storage)

  • 3.5 inch riser for rack model no. 4000379

Arrowhead

  • 4.0 inch riser for rack model no. 4000097
  • 4.0 inch riser for rack model no. 4000100
  • 4.0 inch riser for rack model no. 4000101
  • 4.0 inch riser for rack model no. 4000108
  • 4.0 inch riser for rack model no. 4000109
  • 4.0 inch riser for rack model no. 4000110
  • 4.0 inch riser for rack model no. 4000111

Frames

  • Bag capacity 50mL, Fenwal 4R9951, 6 places for cassettes
  • Bag capacity, 250mL, Fenwal 4R5461, 4 places for cassettes
  • Bag capacity, 500mL, Fenwal 4R5462, 4 places for cassettes
  • Warranty varies by country, please contact us for details
Specifications

Specifications

Riser
500 mL
Racks
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.