missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Cryopreservation Bags
Features a proprietary polyolefin/EVA (Ethyl Vinyl Acetate) film blend that remains flexible at ultra-low temperatures (-196°C)
68.75 € - 80.80 €
Specifications
Product Type | Cryopreservation Bag |
---|---|
Includes | Female luer connectors and male luer caps, with pinch clamps, 0.11 I.D x 0.16 O.D. PVC port |
Material | Polyolefin/EVA Blend |
No. per Case | 1/Ea. |
No. per Pack | 1/Pk. |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15609293
|
Corning™
91-200-91 |
750 mL |
80.80 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17273584
|
Corning™
91-200-90 |
500 mL |
76.75 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17298440
|
Corning™
91-200-88 |
50 mL |
68.75 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
Our cryopreservation bag is a unique bag film container that remains flexible at ultra-low temperatures (-196°C). Corning cryogenic containers are designed for storage, preservation and transfer of CD34+ hematopoietic progenitor cells (HPCs). The recommended fill volume ranges from 20 mL to 190 mL in four standard sizes. The freeze volume recommendation is based on horizontal freezing in a protective cassette with an internal thickness of approximately 0.313 inches. Corning offers this single-use cell culture bag in 50 mL-750 mL configurations. A special blend of polyolefin film and proprietary EVA was selected for its low temperature properties and its ability to maintain flexibility and clarity when filled with liquid. Proprietary membrane port design offers thinner walls for increased flexibility and attached cap minimizes membrane exposure during freezing. The industry standard label pocket design offers ease of use and traceability in labeling. -Port 1 features thin walled membrane ports, two PVC leads, female lures, male Luer caps, and small slide clamps. This single-use cell cryopreservation bag is ideal for basic research biopharmaceutical applications.-Complete Certificate of Compliance is available for each production lot.
With Polyolefin-EVA blended film Available in 50 mL, 250 mL, 500 mL and 750 mL sizes.
Film type: Polyolefin-EVA blend
Two thin-walled membrane ports
Port 1: 4.5„ length 0.153„ O.D. EVA tube, splits to two 5„ length 0.118„ I.D. x 0.16„ O.D. PVC tube with female Luer connectors and male Luer caps, with pinch clamps Features and Benefits
Corning media certificates are available on our Resource Library.
Specifications
Cryopreservation Bag | |
Polyolefin/EVA Blend | |
1/Pk. |
Female luer connectors and male luer caps, with pinch clamps, 0.11 I.D x 0.16 O.D. PVC port | |
1/Ea. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title