missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Cryotome™ Cryostat Cryocassettes, 25mm dia. Crosshatched

Enhance operation of Cryotome™ FSE/FE/SME/E Cryostats with Epredia™ Cryotome™ Cryostat Accessories.

26.25 € - 372.00 €


Products 15
Product Code Brand For Use With (Equipment) Product Type Price Quantity & Availability  
Product Code Brand For Use With (Equipment) Product Type Price Quantity & Availability  
12698166
View Documents
Epredia™
FSE/FE Heat Extractor, Standard
118.00 €
Each
Please to purchase this item. Need a web account? Register with us today!
12087129
View Documents
Epredia™
A78910037
FSE/FE Heat Extractor, Double-weight This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
12027129
View Documents
Epredia™
A78910039
FSE/FE/SME/E Debris Tray
84.05 €
Each
Please to purchase this item. Need a web account? Register with us today!
12658176
View Documents
Epredia™
FSE/FE/SME/E Cryobar Cover
48.20 €
Each
Please to purchase this item. Need a web account? Register with us today!
12648186
View Documents
Epredia™
A78930063
FSE/FE/SME/E Wide Shelf This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
12658186
View Documents
Epredia™
A78930121
FSE/FE/SME/E Tool Shelf This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
12668186
View Documents
Epredia™
A78930166
FSE/FE/SME/E Narrow Shelf This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
12047139
View Documents
Epredia™
A78930200
FSE/FE/SME/E Glass Anti-Roll Plate
321.00 €
Each
Please to purchase this item. Need a web account? Register with us today!
12087119
View Documents
Epredia™
P12257
FSE/FE/SME/E Wide Brush This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
12057119
View Documents
Epredia™
P12940
FSE/FE/SME/E Narrow Brush
48.00 €
Each
Please to purchase this item. Need a web account? Register with us today!
12688166
View Documents
Epredia™
A78910031
FSE/FE/SME/E Cryostat Cryocassettes, 40 mm dia. Crosshatched
372.00 €
Pack of 6
Please to purchase this item. Need a web account? Register with us today!
12658036
View Documents
Epredia™
77210150
FSE/FE/SME/E Cryostat Cryocassettes, 25 mm annular with handle
220.00 €
Pack of 4
Please to purchase this item. Need a web account? Register with us today!
12668036
View Documents
Epredia™
77210151
FSE/FE/SME/E Cryostat Cryocassettes, 35 mm annular with handle This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
12688036
View Documents
Epredia™
77210153
FSE/FE/SME/E 10 mm Circular Cryocassette
194.00 €
Pack of 4
Please to purchase this item. Need a web account? Register with us today!
12698176
View Documents
Epredia™
FSE/FE/SME/E Cryostat Cryocassettes, 25 mm dia. Crosshatched
307.00 €
Each
Please to purchase this item. Need a web account? Register with us today!
Description

Description

  • Multipositional heat extractor is incorporated on a vertical shaft for even freezing and easy removal from specimen; can be operated from any position on the freeze bar
  • Freezing time is shortened if freezing stage and tissue are placed on active Peltier
  • Freezing disc is used in conjunction with heat extractor, assisting in the flattening and freezing of tissue samples
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.