missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Graduated Polypropylene Cryotubes with stand
Polypropylene with highest translucence. Use these tubes for the storing and conservation of tissue cultures and biological samples. Fisherbrand™ Graduated Polypropylene Cryotubes are ideal for applications to -90°C in the gaseous phase of liquid nitrogen or in freezers.
Brand: Fisherbrand™ CRY-260-030A
Description
- Sterilized by beta-radiation according to EN ISO 11137
- Lid with integrated sealing function; no additional silicone O-ring
- Internal conical bottom for complete emptying
- White graduations for precise measurement
- White lettering for sample identification
- Available with internal or external threads
- Equipped with base for using with one hand
- 2.0 ml, 4.0 ml and 5.0 ml tubes available also with round bottom
- Packaged in PE bags of 50 tubes in boxes
- Free of DNA, DNase, pyrogens and ATP
Specifications
Natural | |
2 mL | |
Stand |
12.5 mm | |
Polypropylene | |
49 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction