missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Plastilab™ Tall-Form Class B Measuring Cylinders
Designed with permanent graduations moulded in for reproducibility.
4.80 € - 259.00 €
Specifications
Class | B |
---|---|
Max. Temperature | 170°C |
Shape | Cylindrical |
For Use With (Application) | Foodstuff |
Base Type | Pentagonal |
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
11388503
|
Kartell™
0157000 |
4.80 €
Each |
In Stock
Log in to see stock. |
||||||
10061021
|
Kartell™
0157100 |
204.00 €
Pack of 30 |
Estimated Shipment: 29-11-2024
Log in to see stock. |
||||||
10244851
|
Kartell™
0157200 |
229.00 €
Pack of 30 |
Estimated Shipment: 29-11-2024
Log in to see stock. |
||||||
10757901
|
Kartell™
0157300 |
100 mL | 10 mL |
259.00 €
Pack of 30 |
Estimated Shipment: 29-11-2024
Log in to see stock. |
||||
10555621
|
Kartell™
0157400 |
173.00 €
Pack of 12 |
Estimated Shipment: 29-11-2024
Log in to see stock. |
||||||
10438652
|
Kartell™
0157500 |
248.00 €
Pack of 12 |
Estimated Shipment: 29-11-2024
Log in to see stock. |
||||||
10041061
|
Kartell™
0157600 |
100 mL |
193.00 €
Pack of 6 |
Estimated Shipment: 29-11-2024
Log in to see stock. |
|||||
Description
Designed with permanent graduations moulded in for reproducibility.
- Made from Polymethylpentene (TPX™)
- Crystal clear
- Autoclavable; can be used for liquids up 170°C
- No wetting or meniscus
- Chemically non-absorbant and cleaner than glass
- Pentagon base for added stability
- Suitable for foodstuff
Specifications
B | |
Cylindrical | |
Pentagonal |
170°C | |
Foodstuff | |
Graduated Measuring Cylinder |