missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences Tygon™ S3™ E-LFL Tubing with 2-stop Configuration
Fits tightly to glass and metal, bends to small radius curves, is nontoxic and transparent. Tygon™ S3™ E-LFL Tubing with 2-stop Configuration has long life and won't age or oxidize.
Brand: Saint Gobain Life Sciences 070602-11-ND
This item is not returnable.
View return policy
Description
- Longest flex life of any clear Tygon™ tubing — reduces downtime due to pump failure.
- Can be autoclaved — suitable for high purity applications.
- Extremely low particle spallation — reliable for sensitive-fluid applications.
- Contains no BPA or phthalates

Specifications
USP Class VI, ISO 10993, FDA | |
Autoclavable | |
1.3 mm | |
0.12 in. | |
15 in. | |
0.03 in. | |
For peristaltic pump | |
-55°C | |
Crystal Clear | |
Flexible | |
Tubing |
Gray/Gray | |
0.05 in. | |
Tygon S3 E-LFL | |
3 mm | |
381 mm | |
0.85 mm | |
For use in peristaltic pump applications | |
12 Pk. | |
56 (Shore A) | |
74°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction