missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Tygon™ S3™ E-LFL Tubing with 2-stop Configuration

Fits tightly to glass and metal, bends to small radius curves, is nontoxic and transparent. Tygon™ S3™ E-LFL Tubing with 2-stop Configuration has long life and won't age or oxidize.

Brand:  Saint Gobain Life Sciences 070602-11-ND

 View more versions of this product

Product Code. 15171723

  • 121.00 € / Pack of 12
Estimated Shipment: 24-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Longest flex life of any clear Tygon™ tubing — reduces downtime due to pump failure.
  • Can be autoclaved — suitable for high purity applications.
  • Extremely low particle spallation — reliable for sensitive-fluid applications.
  • Contains no BPA or phthalates
TRUSTED_SUSTAINABILITY
Specifications

Specifications

USP Class VI, ISO 10993, FDA
Autoclavable
1.3 mm
0.12 in.
15 in.
0.03 in.
For peristaltic pump
-55°C
Crystal Clear
Flexible
Tubing
Gray/Gray
0.05 in.
Tygon S3 E-LFL
3 mm
381 mm
0.85 mm
For use in peristaltic pump applications
12 Pk.
56 (Shore A)
74°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.