missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences Tygon™ S3™ E-LFL Pump Tubing with 3-stop Configuration
Fits tightly to glass and metal, bends to small radius curves, is nontoxic, and transparent. Tygon™ S3™ E-LFL Pump Tubing with 3-stop Configuration has the longest flexible life of all Tygon™ clear tubing.
Brand: Saint Gobain Life Sciences 070603-18-ND
This item is not returnable.
View return policy
Description
- Over 1,000 hour pump tubing life at 0 psi
- Over 600 hour pump tubing life at 10 psi
- Extremely low particle spallation
- Contains no BPA or phthalates
Specifications
USP Class VI, ISO 10993, FDA | |
Pump Tubing | |
2.79 mm | |
0.18 in. | |
15 in. | |
0.04 in. | |
For peristaltic pump | |
-59.8°F | |
12 Pk. | |
56 (Shore A) | |
165.2°F |
Violet/White | |
0.11 in. | |
Tygon S3 E-LFL | |
4.49 mm | |
381 mm | |
0.85 mm | |
For use in peristaltic pump applications | |
-51°C | |
Crystal Clear | |
Flexible | |
74°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction