missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ CTC PAL RTC Removable Needle LC Syringe
Designed to provide improved solvent resistance, greater temperature range and increased operational smoothness.
Brand: Trajan™ 008951
This item is not returnable.
View return policy
Description
CTC PAL RTC (Robotic Tool Change) LC Syringes
- High quality solutions for liquid handling
- Gas tight
- Length: 57mm
- LC Tip Style
Specifications
PTFE (Plunger) | |
0.65 mm | |
High performance liquid chromatology | |
10MR -RTC/RSH-GT-5.7/1.07LC | |
LC | |
Removable |
19 G | |
1.07 mm | |
HPLC Autosampler Syringe | |
10 mL | |
CTC PAL RTC |