missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Cubis™ II Analytical Lab Balance
BIOPHARMA

Product Code. 16253202 Shop All Sartorius Products
Click to view available options
Capacity:
120 g
220 g
320 g
520 g
Includes:
Draft Shield A, QP1, QP4
Draft Shield I, QP99
Draft Shield U, QP99
Unit Size:
1 unit
Each
This item is not returnable. View return policy

Product Code. 16253202

Brand: Sartorius MCA224S2CEUU QP99

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

The Cubis™ II Analytical Lab Balance has a maximum weighing capacity between 120 g and 520 g in combination with readability of 0.1 mg.

The New Generation of Modular Premium Laboratory Balances

  • Weighing in a regulated environment can be complex, with stringent compliance directives and controls required to deliver the accuracy and reliability of results required by the pharmaceutical industry.
  • One of the technologies helping scientists to achieve this level of accuracy is the Cubis™ II balance series.
  • All weighing modules of the Cubis™ II balance are designed for intuitive operation, further aided by intelligent diagnostic systems.
  • These design elements guarantee a higher degree of repeatability for different workflows while lowering the probability of human error during measurement.
  • It offers modern user interfaces, pharmaceutical and GxP compliance, including data handling, data integrity and connectivity, ergonomic sample handling, easy process integration, and unlimited communication at the highest level of accuracy and precision.
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Balance with Type Approval Certificate for China
Connection Type D-sub connector, 9-pin
Capacity 220 g
Display Type Color Touchscreen
Readability 0.1 mg
Includes Draft Shield U, QP99
Material Aluminum, plastic PBT, Optiwhite float glass and stainless steel
Stabilization Time 1 sec.
Type Analytical Balance
Electrical Requirements 100 – 240 VAC (±10%), 50 - 60 Hz, 1.0 A
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.