missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Cubis™ II High-Capacity Micro Balance, 36P
GREENER_CHOICE

The Cubis™ II range of high-capacity micro balances with a maximum load between 32 g and 111 g and a readability between 0.001 mg and 0.002 mg provide the ideal choice for a broad range of applications.

Specifications

Capacity 101, 32 g
Display Type Color Touchscreen
Readability 0.001, 0.01 mg
Stabilization Time 3.5, 2.5 sec.
Type Balance
View More Specs

Products 13
Product Code Brand Model Price Quantity & Availability  
Product Code Brand Model Price Quantity & Availability  
17947380
GREENER_CHOICE
View Documents
Sartorius
MCA36P-3CEU-D
MCA36P-3CEU-D N/A
N/A
17987430
GREENER_CHOICE
View Documents
Sartorius
MCA36P-3CEU-D HWL
MCA36P-3CEU-D HWL N/A
N/A
17967400
GREENER_CHOICE
View Documents
Sartorius
MCA36P-3CEU-D QP1
MCA36P-3CEU-D QP1 N/A
N/A
17937380
GREENER_CHOICE
View Documents
Sartorius
MCA36P-3CEU-D QP1 HWL
MCA36P-3CEU-D QP1 HWL N/A
N/A
17977400
GREENER_CHOICE
View Documents
Sartorius
MCA36P-3CEU-D QP99
MCA36P-3CEU-D QP99 N/A
N/A
17947390
GREENER_CHOICE
View Documents
Sartorius
MCA36P-3S00-D
MCA36P-3S00-D N/A
N/A
17907410
GREENER_CHOICE
View Documents
Sartorius
MCA36P-3S00-D HWL
MCA36P-3S00-D HWL N/A
N/A
17997400
GREENER_CHOICE
View Documents
Sartorius
MCA36P-3S00-D QP1
MCA36P-3S00-D QP1 N/A
N/A
17957390
GREENER_CHOICE
View Documents
Sartorius
MCA36P-3S00-D QP1 HWL
MCA36P-3S00-D QP1 HWL N/A
N/A
17957380
GREENER_CHOICE
View Documents
Sartorius
MCE36P-3CEU-D
MCE36P-3CEU-D N/A
N/A
17957420
GREENER_CHOICE
View Documents
Sartorius
MCE36P-3CEU-D HWL
MCE36P-3CEU-D HWL N/A
N/A
17967420
GREENER_CHOICE
View Documents
Sartorius
MCE36P-3S00-D
MCE36P-3S00-D N/A
N/A
17917400
GREENER_CHOICE
View Documents
Sartorius
MCE36P-3S00-D HWL
MCE36P-3S00-D HWL N/A
N/A
Description

Description

  • Ultra-high resolution with up to 61 million weighing steps (digits).
  • End-to-end data integrity.
  • 21 CFR Part 11 compliance, integrated audit-trail, state-of-the-art user management.
  • Cleanability, part of compliance.
  • Error-free operation.
  • Individual QApp workflows, motorized auto-leveling.
  • Allow upgrades for hardware features like automated draft shields or built-in ionizer.
  • Optional inner draft shield for best weighing performance.
Specifications

Specifications

101, 32 g
0.001, 0.01 mg
Balance
240 mm
302 mm
Color Touchscreen
3.5, 2.5 sec.
9.4 in.
11.9 in.
Videos
SDS
Documents

Documents

Product Certifications