missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Cubis™ II Precision (2-place) Balance, MCE User Interface
Cubis™ II Precision (2-Place) Balance features fully customizable hardware, software, and connectivity
Brand: Sartorius MCE2202S0-S00
5185.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Monolithical weighing system
- Integrated climate sensors
- Individual sample holders
- Error-free operation
- Individual QApp workflows
- Motorized auto-leveling
- Full end-to-end data integrity
- Integrated audit-trail
- State-of-the-art user management
- Excellent service support
- Integrated status center
- Integrated service functions
- Preventive maintenance on accredited standards
- TFT touch screen operation with readable display and easy to operate user interface
- Software Factory installed basic set of essential weighing applications
- Operation Activated by touch key, touch-free using IR sensor (draft shield M), or gesture sensor (optional) learning capability
Services
10-year warranty
Specifications
2 USB A ports, 1 USB B port, 1USP C port, 1-9 pin RS 232 connection, 1 ethernet port | |
TFT Touchscreen | |
Balance, Accessories, Power supply, Manual, Factory test report, QP99 software | |
Die-cast Aluminum, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminum Trim | |
±4 mg | |
Precision (2-place) Balance | |
425 mm | |
95 mm | |
120/240 V | |
50/60 Hz (± 5%) |
2200 g | |
0.01 g | |
±6 mg | |
No draft shield | |
0.8 sec | |
10 years | |
240 mm | |
5.4 kg | |
100/240 V |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction