missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Cubis™ II Precision High-Capacity Balance, MCE User interface
Cubis™ II Precision High-Capacity Balance features fully customizable hardware, software, and connectivity
Brand: Sartorius MCE36200S0-S00
5043.93 EUR valid until 2024-12-31
Use promo code "21987" to get your promotional price.
This item is not returnable.
View return policy
Description
- Monolithical weighing system
- Integrated climate sensors
- Individual sample holders
- Error-free operation
- Individual QApp workflows
- Motorized auto-leveling
- Full end-to-end data integrity
- Integrated audit-trail
- State-of-the-art user management
- Excellent service support
- Integrated status center
- Integrated service functions
- Preventive maintenance on accredited standards
- TFT touch screen operation with readable display and easy to operate user interface
- Software Factory installed basic set of essential weighing applications
- Operation Activated by touch key, touch-free using IR sensor (draft shield M), or gesture sensor (optional) learning capability
Services
10-year warranty
Specifications
2 USB A ports, 1 USB B port, 1USP C port, 1-9 pin RS 232 connection, 1 ethernet port | |
TFT Touchscreen | |
Balance, Accessories, Power supply, Manual, Factory test report, QP99 software | |
No draft shield | |
1 sec | |
10 years | |
400 mm | |
15.8/17.1 kg | |
100/240 V ±10% |
36,200 g | |
1 g | |
Die-cast Aluminum, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminum Trim | |
±0.5 | |
High Capacity Precision Balance | |
412 mm | |
126/159 mm | |
120/240 V | |
50/60 Hz |