missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Cubis™ II Precision High-Capacity Balance, MCE User interface
Cubis™ II Precision High-Capacity Balance features fully customizable hardware, software, and connectivity
5725.00 € - 13805.00 €
Specifications
Connection Type | 2 USB A ports, 1 USB B port, 1USP C port, 1-9 pin RS 232 connection, 1 ethernet port |
---|---|
Display Type | TFT Touchscreen |
Material | Die-cast Aluminum, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminum Trim |
Model | No draft shield |
Type | High Capacity Precision Balance |
Product Code | Brand | Capacity | Includes | Repeatability | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Includes | Repeatability | Price | Quantity & Availability | |||
16283252
|
Sartorius
MCE20201S0-S00 |
20,200 g | Balance, Accessories, Power supply, Manual, Factory test report, QP99 software | ±20 mg |
7425.00 €
1 unit |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
16263272
|
Sartorius
MCE36200S0-S00 |
36,200 g | Balance, Accessories, Power supply, Manual, Factory test report, QP99 software | ±0.5 |
5725.00 €
1 unit |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
16283272
|
Sartorius
MCE36201S0-S00 |
36,200 g | Balance, Accessories, Power supply, Manual, Factory test report, QP99 software | ±20 mg |
9220.00 €
1 unit |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
16427485
|
Sartorius
MCE70200S-2S00-0 |
70,200 g | Balance, Accessories, Power supply, Manual, Factory test report | ±20 mg |
10435.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
16319481
|
Sartorius
MCE70201S-2S00-0 |
70,200 g | Balance, Accessories, Power supply, Manual, Factory test report | ±40 mg |
13805.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Monolithical weighing system
- Integrated climate sensors
- Individual sample holders
- Error-free operation
- Individual QApp workflows
- Motorized auto-leveling
- Full end-to-end data integrity
- Integrated audit-trail
- State-of-the-art user management
- Excellent service support
- Integrated status center
- Integrated service functions
- Preventive maintenance on accredited standards
- TFT touch screen operation with readable display and easy to operate user interface
- Software Factory installed basic set of essential weighing applications
- Operation Activated by touch key, touch-free using IR sensor (draft shield M), or gesture sensor (optional) learning capability
Warranty
10-year warranty
Specifications
2 USB A ports, 1 USB B port, 1USP C port, 1-9 pin RS 232 connection, 1 ethernet port | |
Die-cast Aluminum, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminum Trim | |
High Capacity Precision Balance | |
412 mm | |
120/240 V | |
50/60 Hz |
TFT Touchscreen | |
No draft shield | |
10 years | |
15.8/17.1 kg | |
100/240 V ±10% |