Learn More
Sartorius Cubis™ II Precision Lab Balance
Maximum load between 320 g and 14,200 g and a readability of 1 mg to 100 mg provide, ideal model for every application.
Brand: Sartorius MCE6202S0-CEU
6285.54 EUR valid until 2024-12-15
Use promo code "21658" to get your promotional price.
Description
The New Generation of Modular Premium Laboratory Balances
Weighing in a regulated environment can be complex, with stringent compliance directives and controls required to deliver the accuracy and reliability of results required by the pharmaceutical industry. One of the technologies helping scientists to achieve this level of accuracy is the Cubis™ II balance series from Sartorius.
All weighing modules of the Cubis™ II balance are designed for intuitive operation, further aided by intelligent diagnostic systems. These design elements guarantee a higher degree of repeatability for different workflows while lowering the probability of human error during measurement. It offers modern user interfaces, pharmaceutical and GxP compliance, including data handling, data integrity and connectivity, ergonomic sample handling, easy process integration, and unlimited communication at the highest level of accuracy and precision.
Specifications
Balance with Type Approval Certificate for China | |
6200 g | |
10 mg | |
Weighing pan without draft shield | |
100 to 240 VAC (± 10%), 50/60 Hz, 1.0 A |
D-sub connector, 9-pin | |
Color Touchscreen | |
Die-cast Aluminum, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminum Trim | |
1 sec. |