missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Cubis™ II Semi-Micro Balance, MCA User Interface
With completely configurable hardware, software, and connectivity, Cubis™ II offers a high-performance balance that will align with your unique demands and compliance requirements.
13140.00 € - 24285.00 €
Specifications
Certifications/Compliance | 21 CFR PART 11 17025 USP 41 |
---|---|
Connection Type | 2 USB A ports, 1 USB B port, 1USP C port, 1-9 pin RS 232 connection, 1 ethernet port |
Languages | English, German, France, Italian, Spanish, Portuguese, Russian, Chinese, Japanese, Korean |
Leveling | Automation motorized |
Material | Die-cast Aluminum, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminum Trim |
Product Code | Brand | Model | Capacity | Includes | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Capacity | Includes | Price | Quantity & Availability | |||
16404305
|
Sartorius
MCA225S-2S00-A |
Draft shield A: Motorized | 220 g | Balance, Accessories, Power supply, Manual, Factory test report |
20835.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
16283202
|
Sartorius
MCA225S-2S00-I QP99 |
Draft shield I: Motorized with ionizer | 220 g | Balance, Accessories, Power supply, Manual, Factory test report, QP99 software |
24285.00 €
1 unit |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
16203192
|
Sartorius
MCA125S-2S00-I QP99 |
Draft shield I: Motorized with ionizer | 120 g | Balance, Accessories, Power supply, Manual, Factory test report, QP99 software |
18570.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
16203212
|
Sartorius
MCA225S-2S00-U QP99 |
Draft shield U: Manual glass | 220 g | Balance, Accessories, Power supply, Manual, Factory test report, QP99 |
20430.00 €
1 unit |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
16464195
|
Sartorius
MCA225P-2S00-U |
Draft shield U: Manual glass | 60, 120, 220 g | Balance, Accessories, Power supply, Manual, Factory test report |
13140.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Monolithical weighing system
- Integrated climate sensors
- Individual sample holders
- Error-free operation
- Individual QApp workflows
- Motorized auto-leveling
- Full end-to-end data integrity
- 21 CFR Part 11 compliance
- Integrated audit-trail
- State-of-the-art user management
- Oustanding service support
- Integrated status center
- Integrated service functions
- Preventive maintenance on accredited standards
- For all models up to a maximum capacity of 8.2 kg
- Large 7-inch color touch TFT display in 16:9 format with new user interface
- Software Factory installed basic set of essential weighing applications (license free) and packages with special weighing applications and function extensions (license required)
- Operation Activated by touch key, touch-free using IR sensor
(draft shield M) or gesture sensor (optional), learning capability
Warranty
10-year warranty
Specifications
21 CFR PART 11 17025 USP 41 | |
English, German, France, Italian, Spanish, Portuguese, Russian, Chinese, Japanese, Korean | |
Die-cast Aluminum, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminum Trim | |
0°C to +40°C | |
10 years | |
240 mm | |
11, 12.5 kg | |
1.0 A |
2 USB A ports, 1 USB B port, 1USP C port, 1-9 pin RS 232 connection, 1 ethernet port | |
Automation motorized | |
6 sec. | |
Semi-micro Balance | |
450/355 weighing module/electronic module | |
373/61 mm weighing/electrical module | |
100/240 V (±10%) |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title