missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Cubis™ MSE Semi-Micro Balances: Draft Shield with Automatic Doors

Product Code. p-4183250 Shop All Sartorius Products
missing translation for 'orderingAttributeHoverText'
Capacity:
60 g, 120 g
Readability:
0.01, 0.1 mg
missing translation for 'unitSize'
Each
This item is not returnable. View return policy

Product Code. 15325773

missing translation for 'mfr': Sartorius MSE125P100DA

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Offers the optimal basis for users who need to weigh with the highest accuracy, but have lower needs in terms of complexity of a weighing process and data management.

MSE Semi-Micro Balances are part of the Cubis modular equipment series, which incorporates a precisely-machined second generation monolithic weigh cell for increased accuracy and ultra-fast response for quick results with outstanding repeatability. Cubis is the first and only balance to automatically check, perform and document its exact leveling. It also allows customization to meet specific laboratory applications to fulfill the most stringent requirements.

  • Offers the highest level of safety by providing uncompromising reliability of weighing results and conformity to standards
  • Short measurement times result in time gained—for every single measurement
  • Comes standard with Q-Level, the automatic motorized leveling function—provides valuable support to always have a leveled balance
  • Features isoCAL, a fully automatic calibration/adjustment function
  • Q-Pan: Automatically minimizes off-center loading errors to maximize weighing accuracy
  • Interfaces, such as: Bluetooth™ (wireless), 9-pin RS-232C with PS2 port (for the connection of a keyboard or barcode scanner) or an additional 25-pin RS-232C port are optionally available
  • Draft shield and weigh pan can be quickly and easily disassembled and cleaned without compromising stability
  • Protected against dust and water
  • Offers a wide selection of accessories for extended options
  • Pan size: 85 x 85mm
MSE Display and Control Unit
  • Large, high-contrast LCD with clearly structured keys for precise activation of functions
  • Easy-to-understand menu guidance with short text prompts
  • Comes standard with built-in USB and 25-pin RS-232C communication interfaces
  • Perfect for users who need to weigh with the highest accuracy, but who have less complex application/communication requirements
  • Applications include: Basic weighing, weighing in percent, averaging (animal weighing), mass unit conversation, counting, net/total formulation, density determination (buoyancy method only), totalizing, calculations

† According to United States Pharmacopeia Chapter 41.

TRUSTED_SUSTAINABILITY

Specifications

Automation Interface Keys
Calibration Internal, isoCAL
Certifications/Compliance ISO, FDA/USP, GxP, USP31-NF26
Capacity 60 g, 120 g
Display Type Black and White LCD
Readability 0.01, 0.1 mg
Format Gram, kilogram, carat, pound, ounce, troy ounce, H
Humidity Range 80% for 31°C, 50% for 40°C
Includes Draft shield with automatic doors
Leveling Automatic
Measurement Time <6 sec.
Min. Sample Weight 30 mg
Repeatability 0.015 mg for 0 to 60 g, 0.06 mg for 60 to 220 g
Sample Size 30 mg
Stabilization Time <2 sec.
Temperature Range (English) 41°F to 104°F
Temperature Range (Metric) 5°C to 40°C
Test Load 50 g
Type Semi Micro Balance
Length (Metric) Pan: 85 mm
Width (English) 9.8 in.
Width (English) Pan 3.34 in.
Width (Metric) 24.9 cm
Width (Metric) Pan 8.5 cm
Height (English) 14.6 in.
Height (English) Chamber 10.27 in.
Height (Metric) 37.1 cm
Height (Metric) Chamber 26.1 cm
Depth (English) 16.1 in.
Depth (English) Pan 3.34 in.
Depth (Metric) 41 cm
Depth (Metric) Pan 8.5 cm
Electrical Requirements 100/240 V 50/60 Hz
Voltage 100/240 V
Wattage 7 w
Amperage 1 A
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.