missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Cubis™ Series MSE225P Model Semi-micro Analytical Balance
Pure and Simple Weighing
10035.00 € - 10320.00 €
Specifications
Connection Type | RS-232 25-pin / Bluetooth / RS-232 9-pin, incl. PS |
---|---|
Corner Load | 0.2 mg |
Capacity | 60, 120, 220 g |
Display Type | Black and White LCD |
Readability | 0.01, 0.02, 0.05 mg |
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
11808591
|
Sartorius™
MSE225P-0CE-DU |
Manual Analytic Draft Shield and Certification | N/A | ||||||
10421825
|
Sartorius™
MSE225P-000-DU |
Manual Analytic Draft Shield | N/A | ||||||
Description
The MSE display and control unit offer plain weighing functions, while ensuring top level performance and maximum ease of use. The high contrast, backlit LCD, user guidance in plain language, and logically arranged precise-action keys form the ideal basis for operators who want the highest possible weighing accuracy. Do not require complex capabilities for weighing processes or data administration. Electrical supply 100-240V, 50/60Hz, a. c. adapter.- Removable display and control unit
- Basic support for use in QM systems
- ISOCAL: Fully automatic calibration adjustment function
- GLP-compliant record
- Standard laboratory applications program software
Specifications
RS-232 25-pin / Bluetooth / RS-232 9-pin, incl. PS | |
60, 120, 220 g | |
0.01, 0.02, 0.05 mg | |
Cubis™ now covers the entire range from the | |
Assisted | |
≤6 sec. | |
MSE225P | |
≤2 sec. | |
100 g | |
154 x 192 x 250 mm | |
85 mm | |
261 mm | |
85 mm | |
100/240 V | |
1 A |
0.2 mg | |
Black and White LCD | |
Grams | |
IP54 | |
≤0.15 mg | |
30 mg | |
Square | |
5°C to 40°C | |
Semi-micro Analytical Balance | |
192 mm | |
250 mm | |
154 mm | |
100/240 V 50/60 Hz 1 A 7 w 15 VDC ±5% | |
7 w | |
50/60 Hz |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title