missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Cubis™ Series MSE225S Model Semi-micro Analytical Balances
Pure and Simple Weighing
13735.00 € - 17075.00 €
Specifications
Connection Type | RS-232 25-pin / Bluetooth / RS-232 9-pin, incl. PS |
---|---|
Corner Load | 0.15 mg |
Capacity | 220 g |
Display Type | Black and White LCD |
Readability | 0.01 mg |
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
11898581
|
Sartorius™
MSE225S-0CE-DU |
Manual Analytic Draft Shield and Certification | N/A | ||||||
11745185
|
Sartorius™
MSE225S-000-DI |
Automatic Draft Shield with Ionizer | N/A | ||||||
10014094
|
Sartorius™
MSE225S-000-DU |
Manual Analytic Draft Shield | N/A | ||||||
Description
Specifications
RS-232 25-pin / Bluetooth / RS-232 9-pin, incl. PS | |
220 g | |
0.01 mg | |
Cubis™ now covers the entire range from the | |
Assisted | |
≤6 sec. | |
MSE225S | |
0 to 60 g: 0.015, 60 to 120 g: 0.025 mg | |
5°C to 40°C | |
Semi-micro Analytical Balance | |
192 mm | |
250 mm | |
154 mm | |
100/240 V 50/60 Hz 1 A 7 w 15 VDC ±5% | |
7 w | |
50/60 Hz |
0.15 mg | |
Black and White LCD | |
Grams | |
IP54 | |
≤0.1 mg | |
20 mg | |
Square | |
≤2 sec. | |
100 g | |
154 x 192 x 250 mm | |
85 mm | |
261 mm | |
85 mm | |
100/240 V | |
1 A |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title