missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Cubis™ MSE Precision Balance without Draft Shield, CE Certified

For users who need to weigh with the highest accuracy, but have lower needs in terms of complexity of a weighing process and data management.

Marca:  Sartorius™ MSE2202S-0CE-D0

 Ver más versiones de este producto

Código de producto. 11868571

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
Ver productos alternativos »

Explore más ofertas especiales
Este artículo no se puede devolver. Vea la política de devoluciones

Descripción

Descripción

MSE Toploader Balances are part of the Cubis modular equipment series, which incorporates a precisely-machined second generation monolithic weigh cell for increased accuracy and ultra-fast response for quick results with outstanding repeatability. Cubis is the first and only balance to automatically check, perform and document its exact leveling. 

  • Offers the highest level of safety by providing uncompromising reliability of weighing results and conformity to standards
  • Factory-calibrated with legal European CE verification certificate
  • Short measurement times result in time gained—for every single measurement
  • Comes standard with motorized leveling function—provides valuable support to always have a leveled balance 
  • Features isoCAL, a fully automatic calibration/adjustment function
  • Q-Pan: Automatically minimizes off-center loading errors to maximize weighing accuracy
  • Interfaces, such as: Bluetooth™ (wireless), 9-pin RS232C with PS2 port (for the connection of a keyboard or barcode scanner) or an additional 25-pin RS232C port are optionally available
  • Stainless steel weigh pan without a draft shield
  • Protected against dust and water
  • Offers a wide selection of accessories for extended options
  • Pan Size: 206 x 206mm (except for Model 5202S, which measures 140 x 140mm)
MSE Display and Control Unit
  • Large, high-contrast LCD with clearly structured keys for precise activation of functions
  • Easy-to-understand menu guidance with short text prompts
  • Comes standard with built-in USB and 25-pin RS232C communication interfaces
  • Perfect for users who need to weigh with the highest accuracy, but who have less complex application/communication requirements
  • Applications include: Basic weighing, weighing in percent, averaging (animal weighing), mass unit conversation, counting, net/total formulation, density determination (buoyancy method only), totalizing, calculations
TRUSTED_SUSTAINABILITY
Especificaciones

Especificaciones

ISO; FDA/USP; GxP; Verified
20 mg
Black and White LCD
Kilograms
Certification
Assisted
≤1 sec.
MSE2202S
≤7 mg
5°C to 40°C
Precision Balance
193 mm
172 mm
191 mm
100/240 V 50/60 Hz 1 A 7 w 15 VDC ±5%
7 w
50/60 Hz
RS-232 25-pin / Bluetooth / RS-232 9-pin, incl. PS
2.2 kg
10 mg
Cubis™ now covers the entire range from the
IP54
≤20 mg
10 g
Square
0.8 sec.
1000 g
191 x 193 x 172 mm
206 mm
172 mm
206 mm
100/240 V
1 A
Sugerencias de productos

Sugerencias de productos

Videos
SDS
Documentos

Documentos

Certificados
Ver productos accesorios
Ofertas especiales

Ofertas especiales

Corrección del contenido de un producto

Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.

Título del producto

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.

Gracias por ayudarnos a mejorar nuestra web. Su comentario ha sido enviado