Learn More
Thermo Scientific™ CultiMaxx™ Shelving Systems for Nunc™ Cell Factory™ System
CultiMaxx™ Shelving System to support Nunc™ Cell Factory™ systems
1860.00 € - 10870.72 €
Product Code | Brand | Description | For Use With (Equipment) | Includes | No. of Shelves | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | For Use With (Equipment) | Includes | No. of Shelves | Price | Quantity & Availability | ||
17908094
|
Thermo Scientific™
332354G01 |
Shelving system to support Nunc™ Cell Factory™ with 4 layers for Reach-In 821L CO2 Incubator | Reach-In 821L CO2 Incubator | 10 levels of shelving | 10 |
10870.72 €
1 set |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17998084
|
Thermo Scientific™
332355G01 |
Shelving system to support Nunc™ Cell Factory™ with 10 layers for Reach-In 821L CO2 Incubator | Reach-In 821L CO2 Incubator | 6 levels of shelving | 6 |
6531.08 €
1 set |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17841700
|
Thermo Scientific™
50166268 |
Shelving system to support up to 10 Nunc™ Cell Factory™ system with 4 layers for Heracell™ VIOS™ 250i (CR), Forma™ Steri-Cycle™ i250 (CR) CO2 Incubator | Heracell™ Vios™ 250i, Forma™ Steri-Cycle™ i250, Heracell™ Vios™ 250i CR, Forma™ Steri-Cycle™ i250 CR CO2 Incubators, Heracell Vios 250i, Forma Steri-Cycle i250 and CR/CTS series | 5 shelves with reinforced design and staggered to allow filter clearance, shelf supports and shelf rails | 5 |
2670.00 €
Each |
In Stock
Log in to see stock. |
||
17851700
|
Thermo Scientific™
50166285 |
Shelving system to support up to 6 Nunc™ Cell Factory™ system with 10 or 13 layers for Heracell™ VIOS™ 250i (CR), Forma™ Steri-Cycle™ i250 (CR) CO2 Incubator | Heracell™ Vios™ 250i, Forma™ Steri-Cycle™ i250, Heracell™ Vios™ 250i CR, Forma™ Steri-Cycle™ i250 CR CO2 Incubators, Heracell Vios 250i, Forma Steri-Cycle i250 and CR/CTS series | 3 shelves with reinforced design and staggered to allow filter clearance, shelf supports and shelf rails | 3 |
1860.00 €
Each |
Estimated Shipment: 23-12-2024
Log in to see stock. |
||
Description
These shelving systems are designed to support scale-out of the Nunc™ Cell Factory™ System in cell therapy production. With an in-depth review of the shelving design, this new system provides less than 0.5mm of deflection per vessel, keeping the media level to promote even cell growth conditions. Individual access to each vessel allows for minimal disruption to adherent cells when removing samples from the incubator. The staggered shelving further enables flexibility by providing the necessary clearance to leave filters and connections in place when loading the systems into the incubator.
- Shelving systems are retrofittable and can be self-installed.
Specifications
Stainless Steel |