missing translation for 'onlineSavingsMsg'
Learn More

Notrax Cushion Ease Solid™ Nitrile FR Heavy Duty Modular Rubber Tiles

Ergonomic benefit derived from a 19 mm thick worker platform with a closed anti-slip pebble structure surface for maximum anti-fatigue comfort in dry industrial environments.

Brand:  Notrax 656SFR33BL

Product Code. 17782248

  • 252.00 € / Each
Estimated Shipment: 30-09-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Heavy duty rubber tiles of 91 x 91 cm can be easily assembled for coverage of large areas or individual workstations, wall-to-wall or as islands
  • Ergonomic benefit derived from a 19 mm thick worker platform with a closed anti-slip pebble structure surface for maximum anti-fatigue comfort in dry industrial environments
  • Compatible with patented MD Ramp System™ for smart safety bevelling solutions; allow out and inside corners
  • Slip resistance rating R9 according to DIN 51130
Specifications

Specifications

Black
91 cm
Industrial and Commercial Matting
36 in.
Nitrile Fire Retardant Rubber Compound
91 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificats
Offres spéciales

Offres spéciales