missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Notrax Cushion Flex™ Oil-Resistant Diamond Plate Anti-Fatigue Mat
Notrax Cushion Flex™ - Oil-resistant version of our bestselling anti-fatigue mat best known for its diamond plate top surface and high level of ergonomic comfort in both dynamic and stationary working positions.
439.00 €
Specifications
Length (English) | 6.9 ft. |
---|---|
Length (Metric) | 210 cm |
Material | Nitrile Rubber |
Type | Industrial and Commercial Matting |
Width (Metric) | 91 cm |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
17752178
|
Notrax
489S002MBL |
Black |
439.00 €
Each |
Estimated Shipment: 30-09-2024
Log in to see stock. |
|||||
17762178
|
Notrax
489S002MBY |
Black/Yellow |
439.00 €
Each |
Estimated Shipment: 30-09-2024
Log in to see stock. |
|||||
17772178
|
Notrax
489S002MOB |
Black/Orange |
439.00 €
Each |
Estimated Shipment: 30-09-2024
Log in to see stock. |
|||||
Description
- The oil-resistant version of our bestselling anti-fatigue mat best known for its diamond plate top surface and high level of ergonomic comfort in both dynamic and stationary working positions
- A 12
- 7 mm thick worker platform offers maximum durability, comfort, and insulation from hard floors and vibrations
- 100% nitrile rubber compound is resistant to most industrial oils
- Slip resistance R10 according to DIN51130 and BG-rule BGR181
- Yellow bevelled edges on all four sides minimize risk of tripping and comply with OSHA code 1910-144
Specifications
6.9 ft. | |
Nitrile Rubber | |
91 cm |
210 cm | |
Industrial and Commercial Matting |