missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Notrax Cushion Trax™ Bestselling Anti-Fatigue Mat
Click to view available options
Dimensions (L x W):
91 x 60 cm
150 x 91 cm
300 x 91 cm
2286 x 60 cm
2286 x 91 cm
2286 x 122 cm
2286 x 152 cm
Unit Size:
Each
Description
- Bestselling anti-fatigue mat with ergonomic benefit derived from 14 mm thick worker platform comprised of a long-wearing top surface laminated onto a resilient microcellular vinyl base for maximum durability, comfort, and insulation from hard floors and vibrations
- Diamond plate pattern provides traction while allowing easy twist turns
- The design and material composition make this the most versatile matting solution for fatigue relief in both static and dynamic working positions
- Slip resistance R10 according to DIN51130 and BG-rule BGR181
- Tested and certified by the National Floor Safety Institute (NFSI)
- Featured with RedStop™ slip-resistant backing to prevent mats from shifting
- Available yellow borders along sides comply with OSHA code 1910-144
- Bevelled edges on all four sides to minimize risk of tripping
- UniFusion™ technology engineered to resist in the harshest work environments
Specifications
Specifications
| Dimensions (L x W) | 300 x 91 cm |
| Color | Black |
| Length (English) | 118 in. |
| Length (Metric) | 300 cm |
| Material | PVC on Microcellular Vinyl Base |
| Type | Industrial and Commercial Matting |
| Width (Metric) | 91 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction