missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Custom Cleaned Amber Wide Mouth Packer Bottles
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
950 mL
1000 mL
Length (Metric):
74mm
101mm
121mm
Quantity:
12/PK.
24/PK.
Description
Ideal storage for light sensitive dry powders. Fisherbrand™ Custom Cleaned Amber Wide Mouth Packer Bottles are manufactured using amber soda glass.
- Wide mouth allows for easy accessibility
- Pre-cleaned for visible particulates using deionised water
- With white polypropylene cap with PTFE faced foamed polyethylene liner
Specifications
Specifications
Capacity (Metric) | 500 mL |
Cleaning Procedure | USP purified Water |
Color | Amber |
Material | Glass |
Length (Metric) | 74mm |
Quantity | 12/PK. |
Closure Color | White |
Closure Included | Yes |
Mouth | Wide |
Product Type | Wide Mouth Bottle |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction