missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Applied Biosystems™ TaqMan™ MGB Probe

Custom TaqMan™ Probe
Brand: Applied Biosystems™ 4316033
This item is not returnable.
View return policy
Description
Custom TaqMan™ probes are dual-labeled primers suitable for use in any real-time PCR applicaton. They incorporate a 5' reporter dye and a 3' nonfluorescent quencher/Minor Groove Binder (MGB). Choose among FAM™, VIC™, TET™, and NED™ as reporters. Probes are HPLC-purified.
Specifications
MGB-NFQ | |
1 tube containing a dual-labeled probe in solution. Store at -15°C to -25°C |
|
Tube | |
Sustainable packaging | |
VIC | |
TaqMan Probe | |
HPLC | |
Room Temperature |
FAM, NED, TET, VIC | |
Liquid | |
7500 System, 7500 Fast System, 7900HT System, StepOne™, StepOnePlus™, ViiA™ 7 System, QuantStudio™ 3, QuantStudio™ 5, QuantStudio™ 6 Flex, QuantStudio™ 7 Flex, QuantStudio 6 Pro, QuantStudio 7 Pro, QuantStudio™ 12k Flex | |
None | |
TaqMan™ | |
HPLC | |
20,000 pmol Scale | |
Real Time PCR (qPCR) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
For Research Use Only. Not for use in diagnostic procedures.
Spot an opportunity for improvement?Share a Content Correction