missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ CW3 Cell Washer
Thorough, reproducible blood cell washing, up to 24 tubes per run with either fully automatic or manual modes.
Brand: Thermo Scientific™ 75007405
12671.37 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.
View more versions of this product
This item is not returnable.
View return policy
Description
The Thermo Scientific™ CW3 Cell Washer has been discontinued.
Efficient Performance- Finish washing 24 samples in as little as 3 minutes
- Achieve optimal corpuscle dryness by setting desired decanting speed
- Improve corpuscle washing with optional overflow method during centrifugation step
- Save time with pre-set programs in automatic mode
- Four stage display: Wash, Centrifuge, Decant, Agitate
- Manual mode available to wash the cells step-by-step, allowing closed monitoring of washing process
- Tube racks with red and blue number labeling for easy sample balancing
- Automatic alerts for low or disrupted saline level and for a completed run
- View port on top of unit is available for speed calibration
- Reduces risk of cross-contamination with the saline distributor mounted directly on top of the rotor
- Stainless steel rotor body enhances system durability
- Low-maintenance design with easy-to-change pump tubing
- Cleaning convenience with easy-to-remove catch basin, rotor and rotating bowl

Specifications
CW3 Cell Washer | |
1,180 x g (Centrifuge); 190 x g (Wash) | |
CE, CSA, FDA class 2, IVD compliant | |
Ambient temperature +2°C to +35°C | |
IEC 61010-1 , IEC 61010-2-020, EN ISO 13485 (refer to manual for more details) | |
4-stage display: Wash, Centrifuge, Decant, Agitate; End of run notification: 5 selectable melodies, electronic beeps or no sound; Safety devices: Door interlock, dual-overspeed detector, saline level sensor | |
61.6 lb. (28.0 kg) | |
Cell Washer | |
50/60 Hz | |
Automatic: 1 to 99 sec. (1 sec. increments); Manual: 1 to 999 sec. (1 sec. increments); 1 to 9 cycle settings |
24 Tubes | |
3,000 rpm (Centrifuge), 1,200 rpm (Wash), 350 to 500 rpm (Decant) | |
220/230 V 50/60 Hz | |
<53 db(A) | |
2 Years | |
16.1 x 14.6 x 17.7 in. (41 x 37 x 45 cm) | |
Thermo Scientific | |
Rotor not included | |
220/230 V |
Instructions for Use for CW3 Cell Wash Centrifuge [en]
File size: 11.1 MB
CW3 Cell Wash Centrifuge Instructions for Use [EN]
File size: 26.6 MB
Brochure: CW3 Cell Washer Brochure [EN]
File size: 3.7 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Thermo Scientific™ CW3 Cell Washer >
Spot an opportunity for improvement?Share a Content Correction