missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carbolite™ CWF Chamber Furnace
Bench-mounted, general purpose laboratory chamber furnace. Carbolite™ CWF Chamber Furnace is available in a variety of sizes with a maximum operating temperature up to 1300°C.
4410.00 € - 7310.00 €
Product Code | Brand | Capacity (Metric) | Temperature (Metric) | Wattage | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Temperature (Metric) | Wattage | Price | Quantity & Availability | |||
12049842
|
Carbolite™
CWF1113-230SN+&02-301 |
13 L | 1100°C | 3100 w max., 1500 w holding |
5300.00 €
Each |
Estimated Shipment: 12-02-2025
Log in to see stock. |
|||
12089842
|
Carbolite™
CWF1105-230SN+&02-301 |
5 L | 1100°C | 2400 w max., 790 w holding |
4410.00 €
Each |
Estimated Shipment: 14-02-2025
Log in to see stock. |
|||
12943741
|
Carbolite™
CWF1313-230SN+&02-301 |
13 L | 1300°C | 3100 w max., 1800 w holding |
7310.00 €
Each |
Estimated Shipment: 14-02-2025
Log in to see stock. |
|||
12019852
|
Carbolite™
CWF1213-230SN+&02-301 |
13 L | 1200°C | 3100 w max., 1550 w holding |
5885.00 €
Each |
Estimated Shipment: 14-02-2025
Log in to see stock. |
|||
Description
- 1100°C, 1200°C or 1300°C maximum operating temperature.
- 5, 13, 23, 36 or 65L chamber volumes
- Carbolite Gero 301 controller, with single ramp to set-point and process timer
- Soft closing door on 5, 13, 21 and 23L models
- Parallel action door keeps heated surface away from the user
- Delayed start / process timer function as standard
- Hard wearing alumina element carrier, furnace entrance and hearth
- Energy efficient low thermal mass insulation
- Free radiating wire wound elements for optimum uniformity
- Easy access to elements and controls simplifies maintenance and servicing
- A variety of additional options are available. These must be requested at the time of purchase.
- Over-temperature protection (recommended to protect valuable contents and for unattended operation)
- A range of sophisticated digital controllers, multi-segment programmers and data loggers is available. These can be fitted with RS232, RS485 or Ethernet communications
- A range of metallic retorts to work with modified atmospheres up to 1150°C
- AMS2750E Nadcap compatible models are available for aerospace applications.
Specifications
Chamber Furnace | |
Programmable Temperature Controller |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title