missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cyclohexanone, Extra Pure, SLR, Fisher Chemical™
Click to view available options
Quantity:
500 mL
2.5 L
5 L
25 L
Packaging:
Metal Can
Plastic-coated Glass Bottle
Specifications
Specifications
Melting Point | -47°C |
Color | Colorless |
Boiling Point | 155°C |
Quantity | 500 mL |
Packaging | Plastic-coated Glass Bottle |
Vapor Pressure | 4.5mbar at 20°C °C |
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
1 results found
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
2527136 | Certificate of Analysis | 20/02/2025 | C/9040/21,C/9040/PB17,C/9040/25,C/9040/PB08 |
Safety and Handling



Product Identifier
- Cyclohexanone
- Danger
- Acute toxicity Category 4
- Serious eye damage/eye irritation Category 1
- Flammable liquid Category 3
- Skin corrosion/irritation Category 2
- H318-Causes serious eye damage.
- H315-Causes skin irritation.
- H302-Harmful if swallowed.
- H312-Harmful in contact with skin.
- H332-Harmful if inhaled.
- H226-Flammable liquid and vapour.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P302+P352-IF ON SKIN: Wash with plenty of water/A§.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/A§.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Cyclohexanone, Extra Pure, SLR, Fisher Chemical™ >
Spot an opportunity for improvement?Share a Content Correction