missing translation for 'onlineSavingsMsg'
Learn More

Hellma Cylindrical Cell, 120-QX

Cylindrical, macro-type cell constructed of highly pure Suprasil™300 quartz glass with PTFE stoppers.

Brand:  Hellma 120-50-46

Product Code. 15950421

This item is not returnable. View return policy

Description

Description

  • Cylindrical macro cell type
  • High-purity synthetic fused silica quartz construction
  • PTFE stoppers
Specifications

Specifications

14,000 μL
PTFE
PTFE stoppers
50 mm
Quartz Suprasil 300
52.5 mm
1/Pk
OD: 22 mm, ID: 19 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Hellma Cylindrical Cell, 120-QX > Path length: 50 mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.