missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Polypropylene Centrifuge Tubes
Manufactured from highly translucent polypropylene for enhanced visibility and good chemical resistance. Autoclavable, rimmed Kartell™ Centrifuge Tubes deliver stability in a properly balanced rotor and are suitable for use as a conventional test tube.
48.30 € - 138.00 €
Specifications
Material | Polypropylene |
---|---|
For Use With | Centrifuge applications, conventional test tube |
Autoclavable | Autoclavable |
Product Type | Centrifuge Tube |
Max. RCF | 3000 x g |
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Shape | Product Type | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Shape | Product Type | Price | Quantity & Availability | ||
12667785
|
Kartell™
0030100 |
15 mL | 18 mm | Conical | Centrifuge Tube |
138.00 €
Pack of 500 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
12601026
|
Kartell™
0030500 |
31 mL | 24 mm | Cylindrical | Centrifuge Tube |
90.00 €
Pack of 50 |
In Stock
Log in to see stock. |
||
10614052
|
Kartell™
0030600 |
48 mL | 30 mm | Cylindrical | Centrifuge Tube |
48.30 €
Pack of 25 |
Estimated Shipment: 29-07-2024
Log in to see stock. |
||
12064827
|
Kartell™
0030800 |
110 mL | 40 mm | Cylindrical | Centrifuge Tube |
60.60 €
Pack of 25 |
Estimated Shipment: 01-08-2024
Log in to see stock. |
||
Description
Manufactured from highly translucent polypropylene for enhanced visibility and good chemical resistance. Autoclavable, rimmed Kartell™ Centrifuge Tubes deliver stability in a properly balanced rotor and are suitable for use as a conventional test tube.
- Solid polypropylene construction translates to safety and economy with reduced breakage in the lab
- Withstands temperatures up to 120°C
- Rimmed
- Autoclavable
- Doubles as a laboratory test tube*
Specifications
Polypropylene | |
Autoclavable | |
3000 x g |
Centrifuge applications, conventional test tube | |
Centrifuge Tube |