missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasinstrumente™ Cylindrical Dropping Funnels with PTFE plug

Made borosilicate glass. Lenz Laborglasinstrumente™ Cylindrical Dropping Funnels with PTFE Plug are excellent for transferring liquids.

Brand:  Lenz Laborglasinstrumente™ 04173711

Product Code. 10529241

  • 143.00 € / Pack of 2
Estimated Shipment: 17-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Made of borosilicate glass
  • Cylindrical shape with NS socket and NS cone
  • With PTFE plug, with screwthread retaining device,
  • With scale
Specifications

Specifications

100 mL
Yes
2.5 mm bore
Borosilicate Glass
2 mL
2
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers