missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KARTELL Cylindrical Jar
Click to view available options
Cylindrical Jar
Description
- The cylindrical jars are supplied with insert and cap.
- Thanks to the large neck they are suitable for powders, solid specimen, creamy or semisolid substances, crystals and hygroscopic substances.
- SUITABLE FOR FOODSTUFF ACCORDING TO EC Regulation 10/2011
- MATERIAL: PE/PP
Specifications
Specifications
Capacity (Metric) | 70 mL |
Capacity (English) | 2.37 oz. |
Color | White |
Material | Polyethylene, Polypropylene |
Quantity | 1 |
Sterility | Non-sterile |
Certifications/Compliance | EC Regulation 10/2011 |
Closure Included | Yes |
Autoclavable | Not Autoclavable |
Disposable | Reusable |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'