missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Cylindrical PTFE Stir Bars
Provides stable stirring action. Fisherbrand™ Cylindrical PTFE Stir Bars are a popular general-purpose stirrer for a wide variety of applications.
9.32 € - 29.73 €
Specifications
Autoclavable | Autoclavable |
---|---|
Certifications/Compliance | Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) |
Color | White |
Description | PTFE encapsulated Alnico V magnet core |
Shape | Cylinder |
Product Code | Brand | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||||
16225731
|
Fisherbrand™
001.113.10 |
13 mm | 10 mm | N/A | N/A | N/A | |||||
16265731
|
Fisherbrand™
001.120.7 |
20 mm | 7 mm |
12.46 €
Pack of 10 |
In Stock
Log in to see stock. ![]() |
||||||
16285731
|
Fisherbrand™
001.125.5 |
25 mm | 5 mm |
13.42 €
Pack of 10 |
In Stock
Log in to see stock. ![]() |
||||||
16225721
|
Fisherbrand™
001.108 |
8 mm | 3 mm |
9.32 €
Pack of 10 |
In Stock
Log in to see stock. ![]() |
||||||
16295741
|
Fisherbrand™
001.160 |
60 mm | 10 mm |
29.73 €
Pack of 10 |
In Stock
Log in to see stock. ![]() |
||||||
Description
- Stable, general-purpose magnetic stir bar
- Smooth, round profile for a wide variety of applications
- Autoclavable
Specifications
Autoclavable | |
White | |
Cylinder |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
PTFE encapsulated Alnico V magnet core | |
Containers & Vessels / Stirrer Hot Plates |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Cylindrical PTFE Stir Bars