missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cowie Technology™ Cylindrical PTFE Stir Bars
Provides stable stirring action. Cowie Technology™ Cylindrical PTFE Stir Bars are a popular general-purpose stirrer for a wide variety of applications.
3.50 € - 10.15 €
Specifications
Autoclavable | Autoclavable |
---|---|
Certifications/Compliance | Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) |
Color | White |
Description | PTFE encapsulated Alnico V magnet core |
Shape | Cylinder |
Product Code | Brand | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | |||||
16245721
|
Cowie Technology™
001.110.6 |
10 mm | 6 mm |
10.15 €
Pack of 10 |
In Stock
Log in to see stock. ![]() |
|||||
10613161
|
Cowie Technology™
001.112 |
12 mm | 4.5 mm | N/A | ||||||
10486671
|
Cowie Technology™
001.140 |
40 mm | 8 mm | N/A | ||||||
Description
Provides stable stirring action. Cowie Technology™ Cylindrical PTFE Stir Bars are a popular general-purpose stirrer for a wide variety of applications.
- Stable, general-purpose magnetic stir bar
- Smooth, round profile for a wide variety of applications
- Autoclavable
Specifications
Autoclavable | |
White | |
Cylinder |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
PTFE encapsulated Alnico V magnet core | |
Containers & Vessels / Stirrer Hot Plates |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Cowie Technology™ Cylindrical PTFE Stir Bars