missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Cylindrical PTFE Stir Bars

Fisherbrand™ Cylindrical PTFE Stir Bars have a smooth, round profile. A Popular general purpose stirrer for a wide variety of applications

Brand:  Fisherbrand™ 001.0127

 View more versions of this product

Product Code. 16205721

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Encapsulated PTFE
  • Alnico V Magnet Core
  • Polished finish to reduce pick-up and contamination
  • Total Chemical Resistance
  • High Purity
  • Temperature Range -200°C to +280°C
  • Easy to clean
Specifications

Specifications

Fisherbrand™ Cylindrical PTFE Stir Bars
12 mm
PTFE with Alnico V Magnet Core
-200°C to +280°C
127 mm
1
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers