missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Cylindrical PTFE Stir Bars

Fisherbrand™ Cylindrical PTFE Stir Bars have a smooth, round profile. A Popular general purpose stirrer for a wide variety of applications

Brand:  Fisherbrand™ 001.0120

 View more versions of this product

Product Code. 16295711

  • 14.75 € / Each
Estimated Shipment: 08-04-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Encapsulated PTFE
  • Alnico V Magnet Core
  • Polished finish to reduce pick-up and contamination
  • Total Chemical Resistance
  • High Purity
  • Temperature Range -200°C to +280°C
  • Easy to clean
Specifications

Specifications

Fisherbrand™ Cylindrical PTFE Stir Bars
12 mm
PTFE with Alnico V Magnet Core
-200°C to +280°C
120 mm
1
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.