missing translation for 'onlineSavingsMsg'
Learn More

KARTELL Cylindrical Test Tube

The Cylindrical Test Tube has a tight screw cap for sealed test environments.

168.48 €

Specifications

Capacity (Metric) 20 mL
Length (Metric) 150 mm
Material Polystyrene
Shape Cylindrical
Autoclavable Not Autoclavable
View More Specs

Products 1
Product Code Brand Sterility Price Quantity & Availability  
Product Code Brand Sterility Price Quantity & Availability  
17151972
View Documents
KARTELL
8821000
Non-sterile
168.48 €
Pack of 500
Estimated Shipment: 03-04-2025
to see stock.
Add to basket
 
Description

Description

  • Tight screw cap
  • Taking into consideration the different applications, they are available in sterile single packed or non-sterile multi-packed.
Specifications

Specifications

20 mL
Polystyrene
Not Autoclavable
Test Tube
150 mm
Cylindrical
No
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
KARTELL Cylindrical Test Tube

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.