Learn More
Thermo Scientific™ Cyto-Cal™ Alignment Particles
Achieve exceptional accuracy and feedback on laser power, alignment and noise in excitation and emission optics with Thermo Scientific™ Cyto-Cal™ Alignment Particles.
158.00 €
Specifications
Additive | 0.05% Tween-20 Dispersant/Surfactant with 2 mM Sodium Azide preservative |
---|---|
Certifications/Compliance | Each package of standards contains a Certificate of Calibration and Traceability to NIST which includes a description of the calibration method and its uncertainty, and a table of chemical and physical properties. |
Content And Storage | Unless otherwise stated, refrigerate (2° to 8°C) product when not in use but do not freeze. Store upright and keep bottle tightly sealed. Mix product with gentle inversion by hand or vortex mixer. |
Contents | Dyed polymer microspheres in water |
Material | Polystyrene |
Alert:
Contains sodium azide.
Product Code | Brand | Description | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | ||||||
11868293
|
Thermo Scientific™
FA3R |
633 laser alignment beads | N/A | N/A | N/A | |||||
11858293
|
Thermo Scientific™
FA3O |
488 laser alignment beads | N/A | N/A | N/A | |||||
Description
Achieve exceptional accuracy and feedback on laser power, alignment and noise in excitation and emission optics with Thermo Scientific™ Cyto-Cal™ Alignment Particles. Cyto-Cal Alignment Particles provide a superior method for optical alignment and flow cell focusing of flow cytometers. The 3μm particles are of the highest quality in size and fluorescence uniformity to permit the best possible optimization of each parameter being measured. These particles are internally dyed with chemically stable dyes and therefore have excellent signal stability.
- Superior bead size and uniform dye intensity provide exceptional accuracy when performing the alignment of flow cytometer optics to give a high level of confidence in the instrument results
- Polystyrene 3μm microspheres contain encapsulated dye
- Superior bead size and uniform dye intensity provide exceptional accuracy
- Particles are internally dyed with chemically stable dyes for excellent signal stability
- Cyto-Cal™ 488 Alignment beads are excited by the 488nm spectral line of the argon laser and have broad emission, allowing them to be used to align the FL1 (FITC), FL2 (PE) and FL3 (PE-Cy5) channels simultaneously
- Cyto-Cal™ 633 Alignment beads are optimally excited with the 633nm He-Ne laser (635nm diode laser) and have a maximum emission at 700nm; they are designed to align the FL4 (APC) channel
Contains sodium azide.
Specifications
0.05% Tween-20 Dispersant/Surfactant with 2 mM Sodium Azide preservative | |
Unless otherwise stated, refrigerate (2° to 8°C) product when not in use but do not freeze. Store upright and keep bottle tightly sealed. Mix product with gentle inversion by hand or vortex mixer. | |
Polystyrene | |
1.05g/cm³ | |
Stable for a minimum of 12 months | |
3 mL |
Each package of standards contains a Certificate of Calibration and Traceability to NIST which includes a description of the calibration method and its uncertainty, and a table of chemical and physical properties. | |
Dyed polymer microspheres in water | |
Alignment Particle | |
3 mL | |
<3% | |
3 μm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.