missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Cytoperm™ 2 CO2 Gassed Incubator, 220 L, Electropolished Stainless Steel
CO2 Sensor: TC Sensor; Temperature Range: Ambient +5°C to 50°C
Brand: Thermo Scientific™ 51011659
This item is not returnable.
View return policy
Description
Handle sensitive or infectious samples simply while maxmizing safety and protecting against contamination with the Thermo Scientific™ Cytoperm™ 2 CO2 Gassed Incubator.
Key Features:- Cytoperm™ 2 controls temperature, CO2 content and relative humidity levels
- Convenient hot air disinfection at 180°C without the need for removing fittings or sensors
- External water reservoir—no open water surface areas inside, effectively counteracting contamination
- Air-jacket heating system maintains constant and stable temperatures on all interior surfaces
- Six individually sealed glass doors minimize changes to the atmosphere during opening, shortens recovery times significantly and reduces contamination risk
- Unique pyrolytic germ barrier sterilizes external humidity water prior to introduction into the culture chamber
- Full humidity control and display
- Constant environmental parameter monitoring
- Thermal Conductivity (TC) CO2 sensor for excellent long-term stability and reliability
Compatible with:
- Support frame, height 300mm (50031348)
- Support frame, height 780mm (50029597)
- Rack to stack two units (50053628)
- Additional stainless-steel shelf, half width including two shelf supports (50029943)
- Gas cylinder monitor with audible signal, 120/230 V 50/60 Hz (50046033)
- CO2 cylinder pressure regulator (03429937)
- N2 cylinder pressure regulator (03429942)
- O2 cylinder pressure regulator (03429943)
Specifications
7.7 cu. ft. | |
Single 220 L incubator, 230 V, 50 Hz | |
Electropolished Stainless Steel | |
TC Sensor | |
Stainless Steel | |
90%, Controllable | |
CO2 Incubator | |
26.3 x 23.1 x 23 in. (66.9 x 60.7 x 58.8 cm) | |
235 lb. | |
230 V |
RS232 | |
220 L | |
0 to 20% | |
LED | |
None | |
Ambient +5° to 50°C | |
External humidity reservoir | |
33.7 x 36.2 x 30.5 in. (58.5 x 60.7 x 66.9 cm) | |
230 V, 50/60 Hz |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction