missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Data Logger Kit

Product Code. 15691866 Shop All BINDER Products
Click to view available options
Model:
TH 70
TH 70/70
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15691866

Brand: BINDER™ 80120716

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

BINDER™ Data Logger Kit is designed to be used for continuous temperature and humidity logging with a variety of chambers and incubators.

  • Storage capacity: 64,000 values
  • Measuring interval: 1 second to 3 hours
  • Calibration certificate
  • Ambient conditions: -35°C to 55°C
  • Power supply: 1 lithium battery, 3.6V
  • Status display for power supply
  • Holder for Data Logger
  • Cable access port aid
  • Sensor holder
  • Includes 2 m extension cable

Specifications

Type Temperature and Humidity Datalogger
Data Memory 64,000 Readings
Battery Type Lithium
Includes Calibration Certificate, Multi-function Sensor, 2 m Extension Cable, Cable Bushings, Sensor Mounting Bracket, Mounting Bracket
Certifications/Compliance Calibration certificate
Model TH 70
Sensor Types Multi-function
For Use With (Application) Temperature and Humidity
For Use With (Equipment) KBWF 240, KBWF 720, KBF 115, KBF 240. KBF 720, KBF 1020, KBFP 240, KBFP 720, KBF LQC 240, KBF LQC 720
Humidity Range 0 to 100% RH
Temperature Range (Metric) 40°C to 70°C
Dimensions (L x W x H) 110 x 35 x 85 mm
Electrical Requirements 1 Lithium Battery, 3.6 V
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.