missing translation for 'onlineSavingsMsg'
Learn More
IKA™ DB 2.2 Block Product Code.: 13470617
In Stock
to see stock.
Add to basket

IKA™ DB 2.2 Block

Product Code. 13470617 Shop All IKA Products
Capacity: 5 x 50mL , Depth: 47.6mm
Click to view available options
Capacity: 5 x 50mL , Depth: 47.6mm
This item is not returnable. View return policy

Product Code. 13470617

Brand: IKA™ 0004468200

In Stock
to see stock.
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

For Use With (Equipment) Conical Tubes 50mL
Holds 50 ml tubes
No. of Places 5
Type Block
Width (Metric) 95 mm
Height (Metric) 51 mm
Depth (Metric) 76 mm
Depth (Metric) Interior 47.6 mm
Diameter (Metric) Base 29.0 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
IKA™ DB 2.2 Block >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.