missing translation for 'onlineSavingsMsg'
Learn More

IKA™ DB 4.3 Block

Product Code. 13430627 Shop All IKA Products
Click to view available options
No. of Places:
16
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13430627

Brand: IKA™ 0004468800

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

For Use With (Equipment) Round Bottom Tubes 12/13mm
No. of Places 16
Type Block
Width (Metric) 95 mm
Height (Metric) 51 mm
Depth (Metric) 76 mm
Depth (Metric) Interior 48.4 mm
Diameter (Metric) Base 13.9 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.