missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ PVC Photographic Deep Form Trays with Bottom Ribs

Buerkle™ PVC Photographic Deep Form Trays allow liquid to be poured out easily from the edges. The ribs on the base is especially well suited as a film development tray. The ribs prevent photographic paper from sticking to the base of the tray.

Brand:  Buerkle™ 4206-1050

148.21 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 10048450

  • 174.00 € / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • PVC
  • Thick sides, shatterproof
  • Largely resistant to acids and alkalis
  • Not suitable for temperature controlled cupboards or dishwashers
  • Temperature resistant from -30°C up to 60 °C max
Specifications

Specifications

630 x 730 x 110 mm
White
510 mm (Inner Base), 630 mm (Outer Base)
Photographic Tray
Ribs on Bottom
Rectangular
Photographic Tray
110 mm
PVC
610 mm (Inner Base), 730 mm (Outer Base)
4.33 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers