missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ PVC Photographic Deep Form Trays with Bottom Ribs
Buerkle™ PVC Photographic Deep Form Trays allow liquid to be poured out easily from the edges. The ribs on the base is especially well suited as a film development tray. The ribs prevent photographic paper from sticking to the base of the tray.
Brand: Buerkle™ 4206-1030
60.97 EUR valid until 2024-12-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- PVC
- Thick sides, shatterproof
- Largely resistant to acids and alkalis
- Not suitable for temperature controlled cupboards or dishwashers
- Temperature resistant from -30°C up to 60 °C max
Specifications
430 x 530 x 105 mm | |
White | |
310 mm (Inner Base), 430 mm (Outer Base) | |
Photographic Tray | |
Ribs on Bottom | |
Rectangular |
Photographic Tray | |
105 mm | |
PVC | |
410 mm (Inner Base), 530 mm (Outer Base) | |
4.13 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction