missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Deep-Form Photographic Tray without Bottom Ribs
Use these trays for universal laboratory or storage purposes. Buerkle™ Deep-Form Photographic Tray without Bottom Ribs are made of high quality PVC and available in shallow or deep models in 3 attractive, high-gloss colors: white, red and black.
30.00 € - 164.00 €
Product Code | Brand | Color | Height (Metric) | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Height (Metric) | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||
10106790
|
Buerkle™
4207-1018 |
White | 100 mm | 260 mm (Inner Base), 330 mm (Outer Base) | 320 mm (Inner Base), 390 mm (Outer Base) | N/A | |||
10530692
|
Buerkle™
4207-2018 |
Red | 85 mm | 190 mm (Inner Base), 260 mm (Outer Base) | 260 mm (Inner Base), 340 mm (Outer Base) | N/A | |||
10599222
|
Buerkle™
4207-1024 |
White | 100 mm | 330 mm | 390 mm | N/A | |||
10360911
|
Buerkle™
4207-2024 |
Red | 100 mm | 260 mm (Inner Base), 330 mm (Outer Base) | 320 mm (Inner Base), 390 mm (Outer Base) | N/A | |||
10130361
|
Buerkle™
4207-1030 |
White | 105 mm | 310 mm (Inner Base), 430 mm (Outer Base) | 410 mm (Inner Base), 530 mm (Outer Base) | N/A | |||
10314002
|
Buerkle™
4207-2030 |
Red | 105 mm | 310 mm (Inner Base), 430 mm (Outer Base) | 410 mm (Inner Base), 530 mm (Outer Base) | N/A | |||
10078571
|
Buerkle™
4207-3030 |
Black | 105 mm | 310 mm (Inner Base), 430 mm (Outer Base) | 410 mm (Inner Base), 530 mm (Outer Base) | N/A | |||
10140361
|
Buerkle™
4207-1040 |
White | 110 mm | 420 mm (Inner Base), 520 mm (Outer Base) | 510 mm (Inner Base), 610 mm (Outer Base) | N/A | |||
10580312
|
Buerkle™
4207-2040 |
Red | 110 mm | 420 mm (Inner Base), 520 mm (Outer Base) | 510 mm (Inner Base), 610 mm (Outer Base) |
123.00 €
Each |
In Stock
Log in to see stock. |
||
10324002
|
Buerkle™
4207-3040 |
Black | 110 mm | 420 mm (Inner Base), 520 mm (Outer Base) | 510 mm (Inner Base), 610 mm (Outer Base) |
123.00 €
Each |
In Stock
Log in to see stock. |
||
10129831
|
Buerkle™
4207-2050 |
Red | 110 mm | 510 mm (Inner Base), 630 mm (Outer Base) | 610 mm (Inner Base), 730 mm (Outer Base) | N/A | |||
10580502
|
Buerkle™
4207-3050 |
Black | 110 mm | 510 mm (Inner Base), 630 mm (Outer Base) | 610 mm (Inner Base), 730 mm (Outer Base) | N/A | |||
10018601
|
Buerkle™
4207-1050 |
White | 110 mm | 510 mm (Inner Base), 630 mm (Outer Base) | 610 mm (Inner Base), 730 mm (Outer Base) |
164.00 €
Each |
Estimated Shipment: 24-12-2024
Log in to see stock. |
||
Description
- PVC
- Thick sides, shatterproof
- Largely resistant to acids and alkalis
- Liquid can be poured out easily from the tray edges
- Not suitable for temperature controlled cupboards or dishwashers
- Temperature resistant from -30 to +60°C
Specifications
PVC | |
Photographic Tray |