missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Deep Water Sampler

Operate this sampler with ease by simply lowering the sampler to the required depth and then pulling it out. Sampling Systems™ Deep Water Sampler is ideal for sampling at large depths.

Brand:  Sampling Systems™ 5079A-2500

Product Code. 15829361

  • 570.00 € / Each
Estimated Shipment: 02-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Supplied with 15m rope
  • Transparent plastic construction so the sample can be viewed inside
  • Ideal for fast stratified liquid sampling
  • Made from lightweight but robust plastic
  • Simple and easy to use in rivers, lakes or large deep containers
  • Takes a sample at the point you start pulling the handle up
  • As the sampler is lowered both the top and bottom valve opens allowing liquid to flow through
  • When you pull up the rope they valves close trapping the sample inside
Specifications

Specifications

Plastic
2.5 L
130 mm
15 meter rope
1.3 kg
340 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers