missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Defender™ 3000 - I-D33 Bench Scale (GB), Certified
Shop All Ohaus Products
Click to view available options
Capacity:
15 kg
30 kg
60 kg
150 kg
300 kg
600 kg
Model:
D33XW150B1L2GB
D33XW150B1L5GB
D33XW150B1X2GB
D33XW150B1X5GB
D33XW15B1R1GB
D33XW15B1R5GB
D33XW300B1V3GB
D33XW300B1X2GB
D33XW300B1X5GB
D33XW30B1R1GB
D33XW30B1R5GB
D33XW600B1V3GB
D33XW60B1L2GB
D33XW60B1L5GB
D33XW60B1R1GB
D33XW60B1R5GB
Readability:
5 g
10 g
20 g
50 g
100 g
200 g
Dimensions (L x W x H):
489 x 305 x 569 mm
646 x 305 x 122 mm
686 x 420 x 922 mm
787 x 500 x 922 mm
842 x 420 x 134 mm
941 x 500 x 150 mm
935 x 600 x 1222 mm
Unit Size:
Each
Description
- Results are clearly shown using the large, bright backlit LCD display.
- In Checkweighing mode display changes color (yellow/green/red) to alert when within the target weight range.
- This industrial scale features a 304 stainless steel platform, powder-coated steel tubular frame, and aluminum load cell.
- Indicator features a stainless steel housing and mounting bracket.
- Features software for Parts Counting, Checkweighing and Totalization.
- Includes RS232 with optional USB Device or Ethernet for printing or data connectivity.
Specifications
Specifications
| Battery Life | 100 Hours with Rechargeable Battery |
| Battery Type | AC Adapter (Included);Rechargeable Battery (Included) |
| Connection Type | Standard RS232 and optional USB Device or Ethernet |
| Construction | Stainless steel indicator, 304-stainless steel platform, powder-coated steel tubular frame, aluminum load cell, non-slip adjustable rubber feet |
| Capacity | 15 kg |
| Display Type | 7-segment Multi-color Backlit LCD |
| Dimensions (LxW) Platform | 355 x 305 mm |
| Readability | 5 g |
| Model | D33XW15B1R1GB |
| Temperature (Metric) Operating | -10°C to +40°C, 85%RH, non-condensing |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction