missing translation for 'onlineSavingsMsg'
Learn More

Ohaus™ Defender 3000 Series Economical Bench Scale

Product Code. 10637635 Shop All Ohaus Products
Click to view available options
Capacity:
30 kg
60 kg
150 kg
300 kg
Model:
D31P150BL
D31P150BX
D31P300BX
D31P30BR
D31P60BL
D31P60BR
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10637635

Brand: Ohaus™ 72200169

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Designed for general weighing and simple counting applications in production, packaging, warehouse, inventory, shipping and receiving areas. Ohaus™ Defender 3000 Series features a simple, yet rugged tubular-frame base design and flexible mounting capabilities.

  • Backlit liquid crystal display (LCD)
  • AC adapter (included) or rechargeable battery (included)
  • Easy access communication port with RS232 interface (included)
  • ABS indicator with reversible rear cover, painted steel column and wall bracket, 304 grade stainless steel platform with painted steel tubular frame, IP67 aluminum load cell, self-adjusting stainless steel feet with removable rubber caps
  • 125% overload protection
TRUSTED_SUSTAINABILITY

Specifikationer

Automation Interface Bi-directional RS232C
Battery Type Internal rechargeable sealed lead acid battery
Calibration 5 kg/lb to 100%
Certifications/Compliance NTEP
Connection Type Load Cell
Construction 304 Stainless Steel platform, Aluminum IP67 load cell, as well as a painted Tubular frame, column and indicator bracket
Capacity 60 kg
Display Type LCD with LED
Readability 10 g
Keypad Type Mechanical
Model D31P60BL
Resolution 1:3000
Stabilization Time Within 2 sec.
Temperature (Metric) Operating -10°C to +40°C
Type Defender™ 3000 Economical Bench Scale
Weighing Modes kg, lb, g, oz, lb:oz
Weight (Metric) 19 kg
Electrical Requirements 9 VDC 0.5 A AC Adapter
Voltage 9 V
Visa mer Visa mindre
Korrigering av produktinnehåll

Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.

Produkttitel

Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.

Tack! Din feedback har skickats. Fisher Scientific arbetar alltid för att förbättra vårt innehåll åt dig. Vi uppskattar din feedback.