missing translation for 'onlineSavingsMsg'
Learn More

Ohaus™ Defender™ 3000 Stainless Steel Bench Scale

Product Code. 15604128 Shop All Ohaus Products
Click to view available options
:
60 kg
This item is not returnable. View return policy

Product Code. 15604128

Brand: Ohaus™ 80252961

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Ideal for general weighing and simple counting applications when working in a damp environment or when it is essential to thoroughly clean the scale.

  • Simple, yet rugged tubular frame design.
  • Indicators with tactile keys.
  • Backlit LCD display.
  • Built-in RS232 bidirectional interface.
  • Internal rechargeable sealed lead-acid battery.
  • Economy line of dry or wet-use indicators, bases and bench scales is ideal for general weighing and simple counting applications in production, packaging, warehouse, inventory, shipping and receiving areas.
TRUSTED_SUSTAINABILITY

Specifications

Battery Life 58 Hours with Rechargeable Battery
Connection Type RS232 (Included)
Construction IP65 stainless steel indicator with hinged front cover and eye bolt mounting holes, stainless steel column and wall bracket, 304 grade stainless steel platform with steel tubular frame, IP67 stainless steel load cell
Capacity 60 kg
Display Type LCD with White Backlight
Readability 20.000000 g
Includes RS232, AC Adapter, Rechargeable Battery
Material IP65 stainless steel indicator with hinged front cover and eye bolt mounting holes, stainless steel column and wall bracket, 304 grade stainless steel platform with steel tubular frame, IP67 stainless steel load cell
Model D32XW60VR-M
Dimensions (L x W) 472.00 x 305.00 mm
Dimensions (L x W x H) 472.00 x 305.00 x 572.000 mm
Length (Metric) 472.00 mm
Length (Metric) Pan 355 mm
Width (Metric) 305.00 mm
Width (Metric) Pan 305 mm
Height (Metric) 572.000 mm
Depth (Metric) 472.00 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.